Depth-limiting file for chainsaws 9X200 mm

Article no.: 518656 9X200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Product details

Technical Data

Width 9 mm
Cross section 9×6 mm
Overall length 200 mm
Type of product Depth-limiting file

Identification numbers & Classifications

Article number 518656 9X200
EAN / GTIN 4007220831335
Manufacturer number 11692202

Description

Version:

With cutting on two faces. For exact setting of the depth limiters.

Suitable for:

Sharpener No. 518661.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart