Boring bar holder 32 mm

Article no.: 318888 32
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 100 mm
External ⌀ D 56 mm
L1 78 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318888 32
EAN / GTIN 2050001672957
Manufacturer number PS6.B32.K01.100

Description

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart