KOMET® extension 63 mm

Article no.: 239088 63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
  • Shank: ABS
  • Through-coolant: yes

Product details

Technical Data

ABS® shank ⌀ Ds 63 mm
Shank ABS
Through-coolant yes
Length L 60 mm
Type of product Extension

Identification numbers & Classifications

Article number 239088 63
EAN / GTIN 4047109003637
Manufacturer number A20 00560

Description

Note:

Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart