KOMET® indexable insert 46-010

Article no.: 236608 46-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 36.00 / Piece
  • from 10 Piece
    US $ 30.00 / Piece
on request
In stock
26 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 130508-01
Series KUB Pentron®
Designation 46-010
Grade BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236608 46-010
EAN / GTIN 4047109204508
Manufacturer number W80 46010.087710

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
280
Alu > 10% Si
N
220
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation type W80 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart