Electronic tyre-tread Vernier gauge Values only for in-lb25/1mm/″

Article no.: 77371005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 77371005
EAN / GTIN 4018754251582
Manufacturer number 77371005
L-Number L60010 5945

Description

Description:

  • Large LCD display with clear reading, digit height 9.5 mm
  • Display accuracy 0.01 mm/ 0.0005″
  • On/off push button
  • Unit of measurement switchable mm/inch
  • Zero position at each position
  • Incl. 1 x 3 V battery (type CR2032) packed according to UN 3091, class 9

Feature:

  • Measuring range mm/″: 25/1 mm
  • Weight: 60 g

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart