3M™ VHB™ Tape 4979, Black, 1210 mm x 33 m, 1.6 mm

Article no.: 7000062196
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000062196
EAN / GTIN 04054596687165
Manufacturer number 7000062196

Description

Version:

Product Colour: Black
Overall Length: 33 m
Overall Width: 1210 mm

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4979. It is a black, 0.062 in (1.6 mm), multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
Black, 0.025 in (0.6 mm), general purpose adhesive and firm acrylic foam core
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Premium 2.0 mil clear polyester outer release liner for cleaner hole punching and plotter tracking
Ideal for demanding material combinations
Can be used on rough and uneven surfaces
Suitable for soft PVC

Note:

For interior and exterior use
Bonding of high-energy materials such as metals (e.g. steel, stainless steel and aluminium)
Bonding of painted surfaces, painted wood, glass, ceramics, many plastics (e.g. rigid PVC, ABS, acrylic glass/ PMMA, polycarbonate) and soft PVC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart