Scotch® Thread Sealant and Lubricant Tape 48, 13 mm x 13.2 m, 12 per case

Article no.: 7000057504
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sealing strip

Identification numbers & Classifications

Article number 7000057504
EAN / GTIN 50054007061965
Manufacturer number 7000057504
L-Number L01310 1410

Description

Version:

Product Colour: White
Overall Length: 6.6 m
Overall Width: 12.7 mm

Description:

Scotch® Thread Sealant and Lubricant 48 is a white unfused plastic film made of polytetrafluoroethylene (PTFE). This fluorocarbon resin film tape designed to provide a leak resistance seal when used as a pipe thread sealant.

Feature:

Principally used as a pipe thread sealant.
Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
Stable through a temperature range of -450˚F (-268˚C) to 500˚F (260˚C); the film will fuse at 700˚F (374˚C)
Non-flammable

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart