3M™ Trim Lifting Cord, 6 mm x 40 m + Applicator, 09529

Article no.: 7000034665
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive film

Identification numbers & Classifications

Article number 7000034665
EAN / GTIN 05010027528901
Manufacturer number 7000034665

Description

Version:

Product Colour: Red// White
Overall Length: 40 m
Overall Width: 6 mm

Description:

3M™ Trim Lifting Cord is a flexible 6mm diameter foam cord, which is slid under the moulding of a windscreen by means of a clever applicator tool in order to ease vehicle painting without leaving an untidy masking edge.

Feature:

Increase the speed of vehicle painting
Eliminates need to remove glass
Supplied with lifting tool
Prevents paint edge being build

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart