Version:
Product Colour: Grey
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 33 m
Overall Width: 1200 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Description:
Dream, Design, Deliver with our 3M™ VHB™ Tape 4941. It is a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.
Feature:
Grey, 2.3 mm, acrylic adhesive with a conformable, acrylic foam core
Offers a good plastisiser resistance
Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Offers a good plastiziser resistance.
Note:
Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs
Bond electronic displays
Bond lens window to housing