Scotch® ATG Adhesive Transfer Tape Gun Adapter ATG700, Yellow, 6.4 mm Adapter, Model 19600

Article no.: 7000031200
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller dispenser for adhesive tape

Identification numbers & Classifications

Article number 7000031200
EAN / GTIN 50021200736723
Manufacturer number 7000031200

Description

Version:

Product Colour: Yellow
Scotch® ATG Gun & roll are not included in the pack.
Adaptor sold in singles.
Overall Width: 6 mm
Universal for varoius tape widths

Description:

Scotch® ATG Adhesive Applicators apply adhesive transfer tape in a quick, easy, single handed operation. These lightweight applicators are ideal for use on small and medium assembly jobs as well as light and heavy duty industrial applications.

Feature:

Applies adhesive while removing and rewinding liner back into the applicator to eliminate clean-up
Provide controlled one-step application with the touch of a finger
Covered gears minimize applicator jams
Transparent covers provide quick and easy inspection to show remaining tape
Automatic unwinding and subsequent winding of the protective paper// Automatic unwinding and subsequent winding of the protective paper
Exact application of the adhesive tape// Exact application of the adhesive tape
Uniform thickness and width of the adhesive layer// Uniform thickness and width of the adhesive layer

Note:

Picture framing
POP display bonding
Commercial print assembly
Attach fabric swatches in sample books
Foam and gasket attachment
Holding and fixturing in product assembly

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart