Scotch® Cable Jacket Repair Tape 2234, 2 in x 6 ft

Article no.: 7000006227
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006227
EAN / GTIN 50051128574930
Manufacturer number 7000006227
L-Number L01310 252

Description

Version:

Product Colour: Black
Suitable where cable jackets are subject to heavy wear
Overall Length: 1.83 m
Overall Width: 50.8 mm

Description:

Scotch® Cable Jacket Repair Tape 2234 is a professional grade mastic tape designed for jacket repair on cables such as portable power cables. It withstands a wide temperature range of -30 to 105 °C.

Feature:

Industrial-quality tape for repair of cable jackets
Withstands a wide temperature range of -30 to 105 °C
RoHS 2011/65/EU Compliant
Flexible and self-healing
Features a tough abrasion-resistant backing
Quick and easy to apply

Note:

Use where cable jackets are subject to heavy wear

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart