Workbench with shutter

Article no.: 6618050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Folding workbench

Identification numbers & Classifications

Article number 6618050
EAN / GTIN 4010886661802
Manufacturer number 6618050

Description

Description:

  • Five drawers, extendable up to 505 mm, individually partitionable, delivery includes length- and crosswise dividers
  • Drawers removable
  • Load capacity per drawer 40 kg
  • Open space for storage, secured with strong metal shutter
  • Separate locking of drawers and shutter by cylinder locks
  • With heel protection
  • Total load capacity 2000 kg
  • Dimensions: H 900 x W 2000 x D 875 mm
  • In GEDORE blue
  • Rear panel with square perforation 10 x 38 mm to fix hooks and tools
  • Shutter from sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE grey
  • Drawers workbench:
  • Separate central locking of drawers and shutter with cylinder locks
  • 5 wide drawers (W 480 x D 550 mm) with partial extension (505 mm), removable
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Total load capacity (workbench) 2000 kg
  • Accessories:
  • 85-piece hook assortment No. 1500 HS 23
  • 9 longitudinal (LT) and 9 transverse dividers (QT) made of galvanised sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT)
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Design: Workbench with sheet metal shutter
  • Dimension (L x W x H): 900 mm x 2.000 mm x 875 mm
  • Drawer type:
    • 3x type 1, h. = 79 mm
    • 1x type 2, h. = 160 mm
    • 1x type 3, h. = 180 mm
  • Individual pull-out stop: no
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 5
  • Number of longitudinal dividers: 3
  • REACH registration available: no
  • Static load capacity [kg]: 2000 kg
  • Surface: powder-coated
  • Total height [mm]: 900 mm
  • Total length [mm]: 875 mm
  • Total width [mm]: 2.000 mm
  • VDE certified: no
  • Worktop thickness [mm]: 40 mm

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart