Cubitron™ II fibre disc (CER) 982CX PRO 36

Article no.: 566465 36
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.81 / Piece
  • from 25 Piece
    £2.34 / Piece
on request
In stock
3,245 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel; Cast iron
  • maximum circumferential speed: 80

Product details

Technical Data

Series Cubitron™II
Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 36
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
Manufacturer's designation 982CX PRO
optimised for material Steel; Cast iron
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
Type of product Fibre disc

Identification numbers & Classifications

Article number 566465 36
EAN / GTIN 638060833230
Manufacturer number 7100242885

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The precisely formed high-performance abrasive grit in 3M™ products consists of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased removal rate with very long working life and even finish.
Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
High-performance fibre disc with improved precisely formed Cubitron™ II grit and a new design. For even more aggressive grinding performance and extended tool life compared to 982C.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566690 / 566692 on angle grinders. The quick-cutting abrasive grit permits comfortable and ergonomic working without the need to exert great pressure. At the same time, the high removal rate of 3M™ fibre discs makes them a real alternative to roughing discs and flap discs.
For machining steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart