Inflatable grinding drum dia. 90x100 mm with 19 mm keyway for drum grinder

Article no.: 4007220158142
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220158142
EAN / GTIN 4007220158142
Manufacturer number 42100100
L-Number L51110 267

Description

Description:

The pneumatic grinding drum is suitable for short belts with a width of 100 mm and a length of 282 mm. The rubber tube yields with increased contact pressure, which is why the abrasive belt adapts very well to the surface to be machined and the contact area increases.

Feature:

  • RPM, max.: 3800 RPM
  • Suitable for length [mm]: 282
  • Width, metric: 100 mm
  • Suitable for width [mm]: 100
  • Dia. hole: 19 mm
  • Dia. external, metric: 90 mm

Application:

Drive types: Drum grinders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart