Roller workbench 1.25 m wide

Article no.: 2259001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2259001
EAN / GTIN 4010886884881
Manufacturer number 2259001
L-Number L60160 6470

Description

Description:

  • Body:
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • 30 mm thick multiplex beech wood worktop, surface protected by linseed oil varnish
  • Large usable storage space with shelf and door
  • Safety through heel protection for persons
  • Drawers:
  • Central locking with cylinder lock
  • 1 XL drawer (W 1055 x D 400 mm), 6 wide drawers (W 640 x D 400 mm) with full extension, removable
  • Each drawer with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg
  • GEDORE high-performance chassis:
  • Total load capacity 1000 kg, 750 kg when mobile
  • 2 roller-bearing GEDORE high-performance wheels (fixed castors Ø 200 mm)
  • 2 ball-bearing mounted GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brakes
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel
  • Options:
  • Can be optimally equipped with GEDORE tool modules
    (No. 1500 ES/1500 CT or 2005 CT)
  • Rear panel R 1504 XL-L can be added
  • Further drawer combinations on request
  • Special colors on request
  • Delivery without tools and accessories
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue, RAL 5017
  • Dimension (L x W x H): 985 mm x 1.250 mm x
  • Drawer type:
    • 1x type 1, H. = 75 mm extra wide
    • 7x type 2, H. = 67 mm
    • 1x type 3, H. = 137 mm
  • Dynamic load capacity [kg]: 750 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: no
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 9
  • Number of longitudinal dividers: 3
  • Number of shelves: yes
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 1000 kg
  • Surface: powder-coated
  • Total depth [mm]: 630 mm
  • Total height [mm]: 985 mm
  • Total width [mm]: 1.250 mm
  • Type of locking: Central locking with cylinder lock
  • VDE certified: no
  • Working height: 985
  • Worktop dimension [metric]: 1250 x 550 x 30 mm
  • Worktop thickness [mm]: 30 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart