Universal Stripping Tool for building and industrial cables 130 mm

Article no.: 16 90 130 SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16 90 130 SB
EAN / GTIN 4003773076940
Manufacturer number 16 90 130 SB
L-Number L70010 1394

Description

Description:

  • With opening spring and locking device
  • for stripping all common round and damp-proof installation cables between Ø 8.0 - 13.0 mm (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²)
  • also for use in conduit and distribution boxes
  • body: glass fibre reinforced plastic
  • for use in confined and difficult to access work areas
  • especially suitable for larger cross-sections and for difficult insulating materials
  • no adjustment of blades to cutting depth required
  • stripping device for conductors and strands 1.5 mm² and 2.5 mm²
  • two-way length stop (ideal for right and left-handers)
  • fastening device on the end of the handle (drop protection system)

Feature:

  • Stripping capacities in square millimetres: 1.5 / 2.5mm²
  • Stripping capacities (diameter): Ø 8 – 13mm
  • Cable type: round cable. e.g.: 3 x 1.5 mm² up to 5 x 2.5 mm²

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart