Instant adhesive SLOW

Article no.: 083361 SLOW
(58.15 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
189 pieces in stock
  • Labelling of hazardous substances: GHS07: Exclamation mark

Product details

Technical Data

Chemical basis Ethyl cyanoacrylate
Dynamic viscosity 600 mPas - 1,500 mPas
Density 1.06 g/cm³
Shape liquid
Operating temperature range -55 °C - 95 °C
Touch dry after 20 s - 50 s
Characteristics does not penetrate into workpiece surface
Suitable for material Leather; wood; Metal; Cork; porous materials; Plastic; Rubber
Tensile strength 10 N/mm2 - 20 N/mm2
Tensile shear strength 10 N/mm2 - 22 N/mm2
Colour transparent
Capacity 20 ml
Storage temperature 20 °C
Working life after date of manufacture 9 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Instant adhesive

Identification numbers & Classifications

Article number 083361 SLOW
EAN / GTIN 4062406127886

Description

Version:

Universally applicable for bonding dissimilar materials. Quick curing and clean, nearly invisible joints. Hardens by atmospheric humidity.
Slow-curing, high-strength and gap filling ability, suitable for metal and hard plastics and all absorbent surfaces/materials such as leather, wood, cork.

Note:

Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart