testo Saveris 2-H1 - WiFi data logger with display and integrated temperature and humidity probe

Article no.: 0572 2034
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 2034
EAN / GTIN 4029547017452
Manufacturer number 0572 2034
L-Number L40540 445

Description

Description:

The testo Saveris 2 WiFi data logger system is the simple, versatile and reliable solution for measuring and monitoring temperature and humidity values in your storage, cooling and work spaces. Installing the system is child's play and can be done via a browser.

Humidity and temperature monitoring with testo Saveris 2The humidity and temperature monitoring system consists of at least one WiFi data logger and cloud access (online data storage). As part of this data logger system, the testo Saveris 2-H1 temperature and humidity data logger with integrated temperature and humidity sensors stores all measured values and transfers them directly to the Testo Cloud via WiFi. With the alarm function, you can be warned immediately by e-mail or SMS (optional) when limit values are violated.

The Testo Cloud Packages: Basic (free) and AdvancedThe Testo Cloud is the central control element for setting up your testo Saveris 2 system. Here you can configure your WiFi data loggers, set limit alarms and evaluate your measurement data. With an internet-enabled smartphone, tablet or PC, you can access all measured values and analysis functions anytime and anywhere. To access the Testo Cloud, you must first register at www.saveris.net.

Depending on the desired range of functions, you can choose between the free Basic and the more extensive Advanced functionality when using the Testo Cloud:

Feature: Basic (free) / [Advanced]
  • Measurement cycle: 15 min. ... 24 h / [1 min. ... 24 h]
  • Communication cycle: 15 min. ... 24 h / [1 min. ... 24 h]
  • Data storage: Max. 3 months / [Max. 2 years]
  • Reports: Manual (.pdf/.csv) / [Manual (.pdf/.csv) / Automatic (.pdf/. csv)]
  • Number of users per account: 1 / [10]
  • Number of WiFi data loggers per account: Unlimited / [Unlimited]
  • Alarm options: Upper/lower alarm limits / [Upper/lower alarm limits / alarm delay / alarm timing]
  • System notifications: Low battery notification / Radio link interrupted / Power supply interrupted / [Low battery notification / Radio link interrupted / Power supply interrupted]
  • E- Mail alarm: Yes / [Yes]
  • SMS alarm: No / [Includes 25 SMS per logger per year / possibility to purchase additional SMS packages]
  • Measurement data export (API interface): No / [Yes]

If you decide to take advantage of the Advanced package, you also have the choice between licence packages that differ in terms of duration (12-month licence with order no. 0526 0735, 24-month licence with order no. No. 0526 0732 and 36-month licence with order no. 0526 0733).

WiFi data logger: advantages and functionsCurrent measured values, limit violations and the remaining battery life can be read on the display of the data logger. The standard batteries (AA) have a service life of 12 months and can be replaced by the user at any time. The internal data memory of the WiFi data logger has a capacity of 2 x 10,000 measured values and the housing is protected according to IP30.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart