Digital depth caliper, 25 mm, 0,01, mm

Article no.: 00530451
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification numbers & Classifications

Article number 00530451
EAN / GTIN 7630041106589
Manufacturer number 00530451
L-Number L41140 501

Description

Version:

Maximum permitted errors:
± 30 µm
Dimension A [mm]: 50
Dimension B [mm]: 7,15
Dimension C [mm]: 4
Dimension D [mm]: 20

Description:

Small digital depth caliper TWIN-CAL IP67 with steel tip
Digital depth caliper, 25 mm, 0,01, mm

Feature:

  • Material: Stainless steel
  • Degree of protection: IP67
  • Display: LCD, 11 mm
  • Power supply: CR2032 button battery
  • Data outputs: TLC
  • Functions: Stand-by after 10 min; ABS or DIFF mode; Low battery indicator
  • Autonomy: 12 hours
  • Units: mm / in
  • Characteristics: Locking screw
  • Certification: TLC-BLE transmitter certified for countries/regions:
    DE, AT, BE, BG, CA, CN, CY, KR, HR, DK, ES, EE, US, FI, FR, GR, HU, IN, IE, IS, IT, JP, LV, LI, LT, LU, MT, NL, NO, PL, PT, CZ, RO, GB, SK, SI, SE, CH, TW, TR
  • Measuring range [mm]: 0 ÷ 25
  • Measuring range [in]: 0 ÷ 1
  • Data output: TLC

Standard:

ISO 13385-2:2019

Supplied with:

Battery (1x); Measuring report; Declaration of conformity

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart