1,5M Workbench with steel worktop

Article no.: WB2.1500GS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer locking

Identification & Classification

Article number WB2.1500GS
EAN / GTIN 3662424176210
Manufacturer number WB2.1500GS
L-Number L60130 11649
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Working plate in galvanised steel, 3mm thick
  • 37mm high edges to prevent objects from falling
  • Legs and base plate in sheet metal, 1.2mm thick
  • 4 legs for a 1.5m long model
  • Possibility to place the drawer WB2. 1500DRAW drawer between 2 legs (1 WB2.DRAW drawer possible in 1 workbench)
  • Side holes for fastening several workbenches next to each other
  • Prepared for floor fastening
  • Colour: Black RAL 9005

Feature:

  • Static load capacity weight in kilograms: 850
  • Distance between legs: 1,318mm
  • Distance between lower shelf and worktop: 660mm
  • Overall dimensions: L 1,500 x D 700 x H 910mm
  • Weight Weight in kilograms: 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart