Shop presses support

Article no.: W.400SUP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W.400SUP
EAN / GTIN 3662424144714
Manufacturer number W.400SUP
L-Number L60130 10355
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Universally adjustable press support for use in standard workshop presses
  • Puts an end to dangerously swaying structures and reduces the risk of injury
  • The special arrangement of the mounting threads and the height-adjustable long and short support, which are included in the delivery, ensure precise hold
  • Centring the carrier screws in a hole on the component
  • Can also be used together with standard puller and pressure sleeve sets - centring via the receiving thread in the centre of the press table carrier
  • For universal use, for the installation and removal of wheel bearings, bushings, sleeves, silent blocks etc
  • 2 adjustable locks at the base of the carrier prevent unintentional slipping on the press table
  • Max height: 220 mm, Min height: 145 mm
  • L x W: 300 x 300 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart