9 Piece ErgoStar Ball End Hex L-Key Set - Metric, Number of screwdrivers: 9

Article no.: U62054 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
1 pieces in stock 1 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number U62054 9
EAN / GTIN 84705669960

Description

Description:

Wiha Hex L-Key Set is made with ErgoStar, a mechanism that stores and conveniently organizes all L-Keys. Turning one key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. This set is made with the stainless steel MagicRing® screw-holding spring, the L-keys hold all standard hex screws firmly in any position perfectly no matter what the screw is made of. This ensures that removing sunken screws or inserting and fastening a screw at an angle down to 25° is an extremely simple task. Each hex key consists of premium-quality tool steel and feature a satin finish for corrosion protection. The tips are fit with a chamfered end for smooth fastener engagement with CNC precision-machined tips for reduced cam-out.

Feature:

Set Includes: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10mm
Durable L-Key Holder for organization and security
Wiha premium-quality tool steel for strength and durability
Chamfered end for smooth fastener engagement
Chrome-plated satin finish for corrosion protection
Size marked on holder for easy identification
CNC precision machined for reduced cam out

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart