PIP® Single-Layer AR/FR Interlock Cotton Balaclava - 10.6 Cal/cm2

Article no.: U09818 ORANGE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09818 ORANGE
EAN / GTIN 616314162190

Description

Version:

Ideal for daily wear use and under arc flash suits and coveralls.

Description:

  • 6.5 oz. 100% FR cotton knit
  • Meets NFPA 70E & ASTM F1506
  • Fabric meets NFPA 2112-2012
  • Self binding
  • Arc rating: ATPV 10.6 cal/cm2
  • PPE 2
  • One size fits most

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart