PIP® Standard Weight 20GSM SBP Lab Coat with Elastic Wrist - No pocket

Article no.: U09144 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chemical protection jacket

Identification & Classification

Article number U09144 L
EAN / GTIN 662909701138

Description

Version:

Economical protection for light to medium duty applications. Great for manufacturing, pharmaceuticals, cleaning and lab work.

Description:

  • Full length lab coat coverage to top of thigh
  • Elastic wrist for secure fit
  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
  • No Pockets

Feature:

  • Color White
  • Sizes Available M-5XL
  • Packaging Bulk Pack
  • Packed 30/Case
  • Case Dimensions (in) 12.60 x 10.60 x 7.30
  • Case Weight (lbs) 3.53
  • Country of Origin China
  • Clothing Type Lab Coats
  • Fabric Spunbond Polypropylene
  • Closure Snap
  • Wrists Elastic
  • Seams Serged
  • Certifications 21 CF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart