The Cage - Wall & Van Bracket

Article no.: U08907 CAGE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Paper cleaning wipes

Identification & Classification

Article number U08907 CAGE
EAN / GTIN 811447011753

Description

Version:

A powerful, fast-acting specialist Multi-Purpose solvent. Contains the same grime-busting formula as used in all the Big Wipes Pro+ wipes in a spray format. For cleaning of hard surfaces and tools. For professional users.

This remarkable product can clean up both the most difficult to remove products such as epoxy and poly foam along with paint, grease, bitumen & other oil-based products. Containing no fewer than 4x Power Cleaners; tackle paint, adhesives, anti-seize and sealants quickly and easily, and 4x Skin Conditioners help protect, nourish and moisturize the skin.

Description:

APPLICATIONS

The Cage is ideal for a wide range of industries and professionals who rely on quick, accessible wipes in their daily work. Suitable for builders, manufacturing, fleet maintenance, farmers, facility managers, painters & decorators, plumbers, roofers, mechanics, construction, maintenance, oil & gas, municipalities, electricians and much more.

TECHNICAL PROPERTIES

  • Physical State – polycarbonate
  • Color – red
  • Mounting Type – Wall & Van Mountable
  • Pre-Drilled Holes
  • Case qty – 8 units per case
  • Not classified as hazardous

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart