LUKAS compact grinding disc PG EASY Ø 100 mm Purple Grain Ceramic grit 36 flat

Article no.: A27611000361547
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number A27611000361547
EAN / GTIN 4027497201181
Manufacturer number A27611000361547
L-Number L51820 101525
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

  • The PG Easy Purple Grain is an aggressive all-rounder with an impressive tool life, especially developed for heavy-duty applications.
  • The compact grinding disc achieves impressive removal rates even with little effort, particularly on steel but also on stainless steel.
  • The integrated glass fibre-reinforced backing pad ensures a high stability and durability, combined with working comfort: synchronism and aggressivity are optimised.
  • The innovative PG tool design enables a steady wear without any overheating, embrittlement or breakout and the deep depressed centre allows a flat working.
  • Thanks to its special tool geometry, the PG EASY compact grinding disc can also reach areas that are difficult to access, which offers more application possibilities than a conventional tool.
  • The PG Easy is four times faster and particularly robust compared to conventional grinding discs.
  • The single-piece abrasive surface offers many advantages: Less wear, optimised grain adhesion, a long tool life and fewer tool changes.
  • Another bonus is the self-sharpening effect of the ceramic grain, which enables an aggressive, cool grinding at low pressure.
  • Ceramic particles break off during use, making room for new ones with sharp cutting edges.
  • As a result, this universally applicable tool achieves extremely high removal rates and a remarkable service life without much effort.
  • Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and armour welding seams are no problem and can be machined in a short time.

Feature:

  • Tool shape: Wheel
  • Grain size: 36
  • n max.: 15300 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: PG EASY - iQ series
  • Abrasive: CER (ceramic grain)
  • Safety standard: oSa
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 15 mm
  • Tool diameter: 100 mm
  • Abrasive flap disc shape: flat

Advantage:

  • Eliminates the need to switch between fibre discs and grinding discs
  • Available in six sizes
  • Steady wearing with no overheating, embrittling or breakout
  • Innovative ceramic grain: sharp to the finish
  • Highest removal rates with little effort

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Titanium and nickle alloys: best suitable

Material:

  • Stainless steel
  • Stainless steel
  • Steel
  • Aluminum
  • Titanium
  • Cast iron

Suitable for:

  • Chamfering: best suitable
  • Deburring: best suitable
  • Fettling: suitable
  • Weld seam machining: best suitable
  • Rough grinding: best suitable

Note:

  • The dynamic all-rounder for the toughest tasks

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart