Metal wall strap holder, including strap black, Type: R/W

Article no.: 994325 R/W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 120 mm
Width 100 mm
Depth 75 mm
Strap length 4,000 mm
Material of strap 50 mm
Colour of the strap red / white
Weight 0.7 kg
Type of product Barrier tape holder

Identification & Classification

Article number 994325 R/W
EAN / GTIN 4251021114306
Manufacturer number GLW 25-J/13-4.0
Manufacturer/responsible person R.Scholz GmbH & Co. KG, Boschweg 34, 48351 EVERSWINKEL, Germany, www.rs-guidesystems.de

Description

Version:

The wall strap holder is made from powder-coated metal. Wall mounting via screw connection, without fastenings. 2 side belt mountings for belt end pieces.

Application:

For use indoors and outdoors.

Note:

Individual digital printing available on request.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart