{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Insert thickness | 25 mm | |
| Width | 1,785 mm | |
| Depth | 1,000 mm | |
| Thickness | 28 mm | |
| Material of storage level | Chipboard shelf | |
| Storage shelf version | fixed shelf; straight shelf | |
| Type of shelf fastening | Keyholes | |
| Customer assembly | yes | |
| Type of product | Storage shelf |
| Article number | 991040 1000 | |
| EAN / GTIN | 4004514225726 | |
| Manufacturer number | 19520 | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |