{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 490 mm | |
| Depth | 600 mm | |
| clear height | 500 mm | |
| Type of product | Shelf divider |
| Article number | 990581 500X600 | |
| EAN / GTIN | 4004514233370 | |
| Manufacturer number | 12395-25 | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |