1/4″ socket spanner set 40/24/6 KN 30 pcs

Article no.: 96011138
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 96011138
EAN / GTIN 4018754261536
Manufacturer number 96011138
L-Number L60010 5706
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • in a robust, stackable ABS plastic box

Feature:

  • Number of tools: 30
  • Output square external (inch): 1/4″
  • Height mm (h): 60 mm
  • Length mm (L): 230 mm
  • Weight: 998g
  • Width mm (b): 130 mm

Supplied with:

Contents 30-parts:
  • 12 sockets with hexagon 1/4″ No. 40: 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • 3 screwdriver bits slotted 1/4″ No. 41K: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
  • 5 INHEX 1/4″ screwdriver bits No. 44K: 3; 4; 5; 6; 8 mm
  • 2 screwdriver bits cross recess 1/4″ No. 44PH.: PH1; PH2
  • 2 screwdriver bits cross recess 1/4″ No. 44PZ.: PZ1; PZ2
  • 1 ratchet 1/4″ No. 415-2K.: L. 117 mm
  • 2 extensions 1/4″ No. 405: L. 54; 150 mm
  • 1 universal joint 1/4″ No. 407: L. 37 mm
  • 1 1/4″ plug-in handle No. 400N: L. 150 mm
  • 1 cross handle 1/4″ No. 404: L. 116 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart