Tool cabinet casing for drawers, 36×24G, Height: 800mm

Article no.: 931335 800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Drawer usable width × usable depth in G 36×24G
Height 800 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Usable height 700 mm
Usable height for drawers 700 mm
Number of drawers 0
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 4,000 kg
Version for individual configuration
Electronic locking system can be retrofitted yes
Weight 45 kg
Type of product Tool cabinet body

Identification & Classification

Article number 931335 800
EAN / GTIN 4062406063702
Manufacturer number 931335 800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool cabinet casing in 40×28G, suitable for drawers 36×24G. For drawer runner mountings at 25 mm intervals. The casing can be locked centrally with a cylinder lock.

Suitable for:

Drawers No. 931353, 931354, 931355, 931356.

Colour:

RAL 7035 light grey powder coated.

Note:

When fitting out the tool cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Anchor cabinet into floor.
  • If converting to a roller cabinet, replace the drawers with GridLine drawers with one-hand individual drawer release system.
  • Bear in mind the weight of the shell when it comes to the load capacity of the wheels and push handle.
  • Observe usable height for self configuration.
  • Can be combined with GridLine wheels and push handle item no.
  • 958480 Size 24 or 28.
  • Can be combined with GridLine cabinets of the identical depth and height.
  • Only equip with GridLine drawers with one-hand individual drawer release system.
  • After positioning it, lock the castors by applying the parking brakes.
  • Corner connecting cabinet for tool cabinets with a depth of 700 mm (28G).
  • Can be combined with GridLine cabinets of the identical depth and height.
  • For equipping with GridLine drawer insert with tool sockets.
  • Can be combined with GridLine cabinets of the identical depth and height.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not stand or sit on the roller cabinet.
  • Do not carry people.
  • Cannot be combined with wheels and push handle.
  • Do not open several drawers at once.
  • CNC auxiliary cabinet cannot be combined with wheels and push handle.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart