Cup brush 65x20xM14 E 0,5 mm PREMIUM inox

Article no.: 890852
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 890852
EAN / GTIN 9003178908520
Manufacturer number 890852
L-Number L50140 2780
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cup brush for angle grinders is perfect for highly efficient work on large stainless steel surfaces. You can be sure of the best service life and impressive results with this product. The cup brushes are suitable for removing rust, paint and varnish as well as for surface preparation and fine finishing of stainless steel. The tool can also be used for cleaning weld seams. The brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Feature:

  • Shape: 6T DZ CUP BRUSHES STRAIGHT
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : E 0.5 mm
  • Dimension (D x L x GE): 65 x 20 x M14 mm
  • Container diameter: 65 mm
  • Tools for: Angle grinder

Advantage:

  • Wire made from high-quality stainless steel prevents the workpiece from rusting
  • Universally applicable tool with maximum tool life

Application:

  • For removing rust, paint and varnish, for cleaning weld seams and for surface preparation and finishing of stainless steel
  • Cup brushes specially designed for working on large surfaces

Recommendation:

  • Crimped wire DW for soft materials, sensitive surfaces and light soiling
  • Knotted wire DZ for heavy-duty work, heavy soiling and for removing paint and varnish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart