Wire brush 30x25-6x68 mm S 0,5 mm PREMIUM steel

Article no.: 890723
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification & Classification

Article number 890723
EAN / GTIN 9003178907233
Manufacturer number 890723
L-Number L50140 100504
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM brushes for the straight grinder are the first choice for processing hard-to-reach areas on steel workpieces. The product is perfect for removing rust, paint and varnish as well as for surface preparation and fine finishing. These tools really come into their own when cleaning the inside of pipes. Different versions of the brushes are ideal for a wide range of tasks, from delicate (DW - wavy) to coarse (DZ - knotted); the latter spreads depending on the selected speed and can therefore process a wide range of bore diameters. In addition, the knotted DZ version shines with maximum service life and robustness.

Feature:

  • Shape: 52P DW BRUSHES
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : S 0.5 mm
  • Dimension (D x H - GE x I): 30 x 25 - 6 x 68 mm
  • Container diameter: 30 mm
  • Tools for: Straight die grinder

Advantage:

  • Particularly suitable for hard-to-reach areas due to its shape
  • Universally applicable tool with maximum tool life
  • Wire type DZ expands depending on the speed and can therefore process different bore diameters
  • Hardened and tough steel wire SZ for additional service life and robustness

Application:

  • For removing rust, paint and varnish, for cleaning weld seams and for surface preparation and finishing of steel
  • Especially for cleaning the inside of pipes

Recommendation:

  • Crimped wire DW for soft materials, sensitive surfaces and light soiling
  • Knotted wire DZ for heavy-duty work, heavy soiling or removing paint and varnish

Special features:
  • Versatile
  • Best service life
  • Different wire shapes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart