INDUSTRIAL KIT - MOBILE CRIMP TOOL SET W

Article no.: 819832PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 819832PB
EAN / GTIN 3662424101199
Manufacturer number 819832PB
L-Number L60130 106446
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

Product strengths:Easy installation and removal of the crimping dies for simple and easy handling. No tools required, Ergonomic handles designed for single-handed operation for easy crimping, For crimping mechanical, electrical and electronic connectors, Very good positioning of the strands in the crimping module, Release system enables quick change of the matrices, 4 interchangeable matrices,:- Matrix 821461: 0.25 - 0.75 mm2, 2.5 mm2, 4 mm2, 6 mm2, 10 mm2,- Die 21462: 0.5 - 1.5 mm2, 1.5 - 2.5 mm2, 4 mm2, AWG 22-16, 16-14,-Die 821466: 0.14 - 1 mm2, 1.5 mm2, 2.5 mm2, 4 mm2, AWG 16, 14, 26-18, 12,- matrix 821469: 0.25 - 2.5 mm2, 4 - 6 mm2, AWG 22-14,12-10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart