Toolbox L-BOXX 136 360mm x 444mm x 152mm

Article no.: 81620136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 81620136
EAN / GTIN 4018754341351
Manufacturer number 81620136
L-Number L60300 21
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Mobile tool storage solution for trade and industry
  • Protects the tools from damage and splash water
  • Compatible with the entire L-BOXX® programme
  • Continuous honeycomb function increases the stability of the box floor
  • Innovative click system with one-hand operation
  • Access to tools even in a clicked state
  • Shock and impact-resistant ABS plastic
  • Payload: 12kg
  • Lid load: 85 kg, can also be used as a step

Feature:

  • Height mm (inside): 104 mm
  • Internal length: 311 mm
  • Width internal: 377 mm
  • Colour abbreviation: Body: RAL 9017, handles: RAL 6024
  • Colour: Body: Traffic black RAL 9017 Handles: Traffic green RAL 6024
  • Height mm (h): 152 mm
  • Length mm (L): 360 mm
  • Weight: 1780g
  • Weight kg: 2,690kg
  • Width mm (b): 444 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart