Hole snips Stainless steel (INOX), right-hand cutting, overall length: 250mm

Article no.: 761000 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
90 pieces in stock 90 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Length cutter 42 mm
Application type right-hand cutting
Type of product Scissors

Identification & Classification

Article number 761000 250
EAN / GTIN 4010220020012
Manufacturer number D207-250-H
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

For curved cutting and short straight cutting.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart