XSTRIKER carpenter’s roofing hammer with magnetic nail holder, Weight without handle: 570g

Article no.: 751501 570
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 570 g
Handle length 285 mm
Surface painted
Type of product Hammer

Identification & Classification

Article number 751501 570
EAN / GTIN 4016134504884
Manufacturer number 5129280001
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

Drop-forged hammer head, hardened; head painted. With cross-hatched face. Well-formed claw and nail groove. Magnetic nail holder. Unbreakable fibre glass handle and plastic handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart