Automatic centre punch with pin, overall length: 95mm

Article no.: 749350 95
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
79 pieces in stock 79 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 95 mm
Shank ⌀ 11 mm
minimum impact force 20 N
maximum impact force 50 N
Type of product Centre punches

Identification & Classification

Article number 749350 95
EAN / GTIN 4049002112737
Manufacturer number 430 229
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Sturdy knurled shank with hardened, replaceable point and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart