Polishing disc PRE-POLISH 115x22 mm FINE-P PREMIUM steel/inox/nonferrous

Article no.: 742380
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 742380
EAN / GTIN 8024406565309
Manufacturer number 742380
L-Number L50140 1192
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

To prepare surfaces for polishing, you need a robust and high-quality tool. The PREMIUM PRE-POLISH consists of several layers of abrasive fleece to achieve a long service life and robustness. This means that the tool can also be used for smaller deburring jobs.

Feature:

  • Shape: 28 VLIES pressed compact disc
  • Material suitability: Steel, stainless steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : UW 3 S FEIN
  • Dimensions (D x H): 115 x 22.2 mm
  • Container diameter: 115 mm
  • Bore: 22.2 mm
  • Grit size: 50
  • Tools for: Angle grinder

Advantage:

  • Multiple layers of non-woven abrasive for maximum durability and robustness
  • Can also be used for smaller deburring jobs
  • Specially developed to achieve the best results on non-adjustable angle grinders

Application:

  • For preparing the surface for polishing

Recommendation:

  • 115mm - 3 500 rpm 125mm - 3 000 rpm

Special features:
  • Perfect for steel, stainless steel and non-ferrous metals
  • High robustness
  • Long working life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart