{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 840 mm | |
| for flat steel strip up to 20 HRC | 40×4 mm | |
| Type of product | Cutting pliers |
| Article number | 738000 840 | |
| EAN / GTIN | 4005887492401 | |
| Manufacturer number | 87480010 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |