This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ratchet cable cutter for cables with steel core (ACSR cables), Overall length: 340mm

Article no.: 731270 340

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 240 mm2
Cutting capacity up to ⌀ 32 mm
overall length 340 mm
Material Blades: Special quality tool steel, oil-hardened
Arm Aluminium oval tube, high strength
Ratchet function yes
Type of product Scissors

Identification & Classification

Article number 731270 340
EAN / GTIN 4003773081241
Manufacturer number 95 32 340 SR
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Precision ground jaws and induction hardened blades. Two-start gear drive for easy cutting. Very high leverage, therefore only low force required.

Application:

For cutting cables with steel cores (ACSR cables) in one-handed and two-handed operation. Ideal for use in restricted spaces.

Material:

Special quality tool steel, drop-forged, oil-quenched.

Optional extras:

Spare blade No. 731272.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart