Heavy-duty side cutter, chrome-plated VDE insulated, overall length: 160mm

Article no.: 723510 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
310 pieces in stock 310 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutting capacity soft wire up to ⌀ 3.4 mm
Cutting capacity hard wire up to ⌀ 2.5 mm
Cutting capacity piano wire up to ⌀ 2 mm
Standard DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering with non-slip Haptoprene® surface
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Material Chromium vanadium steel
Surface chrome-plated
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification & Classification

Article number 723510 160
EAN / GTIN 4045197501608
Manufacturer number 723510 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Heavy-duty head, induction hardened cutting edges (approx. 64 HRC), laid-on joint with no play.
Jaws chrome-plated, handles with ergonomically optimised multi-component sleeves with non-slip Haptoprene® surface.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart