{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 200 mm | |
| Cutting capacity soft wire up to ⌀ | 4.2 mm | |
| Cutting capacity hard wire up to ⌀ | 3 mm | |
| Cutting capacity piano wire up to ⌀ | 2.5 mm | |
| Standard | DIN ISO 5749 | |
| Handle | Multi-component covering | |
| Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
| Material | Chrome vanadium electro-steel | |
| Surface | chrome-plated | |
| Heavy-duty diagonal side cutter | no | |
| with selectable return spring | no | |
| Type of product | Cutting pliers |
| Article number | 723101 200 | |
| EAN / GTIN | 4003773035367 | |
| Manufacturer number | 74 05 200 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |