Step clamp

Article no.: 70243
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 70243
EAN / GTIN 4020772070243
Manufacturer number 70243
L-Number L30130 469
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Clamping bar with stepped teeth, tempered steel painted.
Only suitable for toothed clamping pads No. 6500E. The long version is intended for large clamping widths due to wide groove spacing or greater clamping depth on the workpiece, e.g. on engraving machines.

Feature:

  • B1: 9
  • L: 100
  • for
    Insert screw
    metr.: M8
  • for
    Insert screw
    inch: 5/16
  • A: 12
  • B2: 25
  • B3: 10
  • E1: 13
  • E2: 60
  • Weight: 180 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart