Solid rubber tyre

Article no.: 70213
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range Transport trolleys
Type of product Wheel

Identification & Classification

Article number 70213
EAN / GTIN 4017976016078
Manufacturer number 70213
L-Number L90080 1153
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

accessories

Description:

Wheels with black solid rubber tyres, wheel rims of steel sheet or plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 295
Wheel size (mm): 250 x 60
Tyres: Solid rubber
Rim: steel sheet red
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart