Locksmith’s hammer 800 g L.350mm

Article no.: 70110013
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 70110013
EAN / GTIN 4018754306923
Manufacturer number 70110013
L-Number L60220 3
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Steel handle protection sleeve for optimum protection against mis-hits
  • Ergonomically shaped, double-curved handle made from hickory wood
  • Painted handle end for better grip
  • DIN 1041

Feature:

  • Hammerhead weight: 800
  • L1: 350 mm
  • L2: 130 mm
  • Length mm (L): 350 mm
  • Weight: 951g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart