Electrician’s screwdriver for Phillips, reduced blade ⌀, with Kraftform handle VDE fully insulated, Cross-head size: 1

Article no.: 668620 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
444 pieces in stock 444 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 162 iS
Cross-head size 1
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 178 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 668620 1
EAN / GTIN 4013288160140
Manufacturer number 05006450001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade made of high-alloy special steel, zinc phosphated.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart