S-jaw pipe wrench jaw w.70mm l.560mm head red lacquered, polished

Article no.: 65570535
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 65570535
EAN / GTIN 4018754206414
Manufacturer number 65570535
L-Number L60010 4596
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Form C
  • With optimum corner dimensions for concealed and hard-to-reach screw connections
  • DIN 5234

Feature:

  • Max. jaw opening (mm): 70 mm
  • Handle: painted red
  • Head: red lacquered, polished
  • Size: 2
  • Length mm (L): 560 mm
  • Weight: 2677g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart