Corner pipe wrench Maul-W.62mm L.445mm Head red lacquered

Article no.: 65490420
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 65490420
EAN / GTIN 4018754206339
Manufacturer number 65490420
L-Number L60010 5424
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Form B, angled at 45°
  • With optimum corner dimensions for concealed and hard-to-reach screw connections
  • DIN 5234

Feature:

  • Max. jaw opening (mm): 62 mm
  • Handle: painted red
  • Head: painted red
  • Size: 1 1/2
  • Length mm (L): 445 mm
  • Weight: 1626g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart