Single box-end wrench ∙ with protective insulation ∙ Outside 12-point profile ∙ Size 13 mm

Article no.: 630KV-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 630KV-13
EAN / GTIN 4000896231461
Manufacturer number 630KV-13
L-Number L60140 5741
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Deep offset
  • Heads thin-walled
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 13 mm
  • Dimensions / length: 198 mm
  • Protective insulation up to 1000 V

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart